{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for type | 125 | |
Jaw width b | 124.4 mm | |
Width b1 | 90 mm | |
c | 14 mm | |
c1 | 19 mm | |
Jaw height h | 34 mm | |
Jaw length l | 59 mm | |
Length l2 | 8.8 mm | |
suitable for colour code | T-Rex | |
Type of product | Vice jaws |
Article number | 361228 125 | |
Manufacturer number | 6921884106031 |