{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 100 mm | |
Jaw height h | 35 mm | |
Jaw length l | 70 mm | |
Length l1 | 33 mm | |
Swing angle | 30 degrees | |
suitable for colour code | Xpent0 | |
Type of product | Vice jaws |
Article number | 361129 100 | |
EAN / GTIN | 4045197849106 |
This article |
Recommendations |
|
---|---|---|
Gripp top jaw pivoting 100
on request
In stock
84 pieces in stock
€638.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
€414.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width b | 100 | 100 |
Jaw height h | 35 | 35 |
Jaw length l | 70 | 70 |
Height h1 | 35 | |
Length l1 | 33 | 33 |
suitable for colour code | Xpent0 | Xpent0 |
Type of product | Vice jaws | Vice jaws |