{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 430 mm | |
Height | 902 mm | |
Depth | 533 mm | |
Weight | 39 kg | |
Active cooler width | 413 mm | |
Active cooler height | 415 mm | |
Active cooler depth | 283 mm | |
Active cooler power | 0.47 kW | |
Active cooler weight | 22 kg | |
Active cooler power supply | 230 V / 50 − 60 Hz | |
Power supply | Mains operated | |
Type of product | Cooling insert |
Article number | 354215 CU1 | |
EAN / GTIN | 4045197801784 |