{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 13 | |
Clamping range | 1.5 mm - 13 mm | |
External ⌀ | 42.4 mm | |
Drill head length closed | 77 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
suitable gear rim socket | S2 | |
Type of product | Key-type drill chucks |
Article number | 342220 13 | |
EAN / GTIN | 4045197152930 | |
Manufacturer number | 342220 13 |