Base extension with safety slip clutch 9 mm

Article no.: 335647 9
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 9 mm
Tapping range M6−20
External ⌀ D 50 mm
Shank ⌀ d 31 mm
Connection length L 35 mm
Overhang length H 96 mm
⌀ e 34.5 mm
Shank square 7 mm
Type of product Extension

Identification numbers & Classifications

Article number 335647 9
EAN / GTIN 4045197554109
Manufacturer number 335647 9

Description

Version:

Rigid quick-change tapping collets without safety clutch.

Application:

For GARANT extensions No. 338140 − 8142.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Compare with similar products

This article


Recommendations


Base extension with safety slip clutch  9 mm

Base extension with safety slip clutch 9 mm

on request
Available in 4-6 weeks
0 pieces in stock
222,53 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock
29,21 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock
38,76 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
73,37 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock
95,68 €
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
170,20 €
plus VAT at the current rate Prices plus delivery costs
Connection length L 35 mm 21.5 mm 35 mm 21.5 mm 35 mm 21.5 mm
External ⌀ D 50 mm 30 mm 46 mm 32 mm 50 mm 32 mm
Tapping range M6−20 M3 − 12 M6 − M20 M3 − 12 M6−20 M3 − 12
Tap shank ⌀ 9 mm 9 mm 9 mm 9 mm 9 mm 9 mm
Shank ⌀ d 31 mm 19 mm 31 mm 19 mm 31 mm 19 mm
Shank square 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm
Type of product Extension Quick-change collet Quick-change collet Quick-change collet Quick-change collet Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart