Quick-change collet with safety slip clutch 11 mm

Article no.: 335610 11
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
39 pieces in stock

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tap shank ⌀ 11 mm
    Tapping range M3 − 12
    External ⌀ D 32 mm
    Shank ⌀ d 19 mm
    Connection length L 21.5 mm
    Overhang length H 25 mm
    Shank square 9 mm
    Type of product Quick-change collet

    Identification numbers & Classifications

    Article number 335610 11
    EAN / GTIN 4045197152701
    Manufacturer number 335610 11

    Description

    Version:

    Rigid quick-change tapping collets with safety clutch.

    Application:

    For blind holes.

    Note:

    Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart