{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range shank ⌀ | 4.5 mm - 10 mm | |
suitable for equipment type | M5 − M20 | |
ID number of the collet | J 441 | |
Type of product | Collet |
Article number | 333640 4,5-10 | |
EAN / GTIN | 4045197310408 | |
Manufacturer number | A21-4-10 |