Revolving lathe centre shock absorbing 3

Article no.: 321405 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT3
Body ⌀ D 60 mm
Reach B 95 mm
largest centre point ⌀ A 25 mm
maximum radial run-out 0.005 mm
maximum speed 5,000 min-1
for workpiece weight 300 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 321405 3
EAN / GTIN 4045197720948
Manufacturer number 321405 3

Description

Version:

  • Point angle 60°.
  • Sprung live centre to compensate pressure and length, shock-absorbing.
  • Live centre of through hardened tool steel precision ground to match the bearing.
  • Precision roller bearing, lubricated for life.
  • Shaft seal prevents ingress of dirt and coolant.
  • Extremely rigid version with additional shaft bearing.
  • Entire tool is hardened and ground.

Precision version.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

  • For damping impacts.
  • For compensating thermal expansion.
  • Suitable for use with face drivers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart