Screw-on toolholder right-hand, HSK-T, Shank ⌀ / insert size: 63/11HPmm

Article no.: 320040 63/11HP
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Adapter HSK-T
Application type right-hand
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 70 mm
Minimum pre-drill ⌀ D1 min 80 mm
Axis tip distance f 45 mm
suitable indexable insert DC.. 11T3..
Spare part S05
Shank type Hollow shank taper
Type of product Boring bar

Identification numbers & Classifications

Article number 320040 63/11HP
EAN / GTIN 2050002004702
Manufacturer number HA6.KDB.RHA.070-HP

Description

Note:

PSC clamping stud on request.
Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart