Axial milling cutter spigot VARIA VX4, VX4, Spigot ⌀ d1: 22mm

Article no.: 319838 22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 22 mm
Adapter VX4
Milling mandrel length L4 27 mm
Collar width L5 4 mm
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 319838 22
EAN / GTIN 2050001743510
Manufacturer number 42.VX422L08

Description

Version:

VX − Three-point clamping of the integral segment ring, free of transverse forces. Polygon torque resistance up to 200 Nm.

Advantage:

  • Quick change using a single clamping point, therefore tool change without risk of injury.
  • Cutter tools lie pre-set at the machine.
  • Compact design - low unit costs.

Application:

With drive keyway. For milling cutters with keyways and cross slots.

Note:

Through coolant supply on request.
Maximum tightening torque for VX3 and VX4 is 5.7 Nm, which can be achieved using the appropriate torque screwdriver No. 211750 size 5.7. Maximum tightening torque for V5 is 10 Nm. When releasing the deposits, do not travel beyond the stop. We recommend the EWS Clean and cleaning set for cleaning the Varia toolholders and replaceable inserts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart