Indexable drill toolholder VARIA VX4 10 mm

Article no.: 319827 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 10 mm
    Adapter VX4
    Overhang dimension A 26 mm
    External ⌀ D 42 mm
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 319827 10
    EAN / GTIN 2050001743411
    Manufacturer number 27.VX410WNL26

    Description

    Version:

    VX − Three-point clamping of the integral segment ring, free of transverse forces. Polygon torque resistance up to 200 Nm.

    Advantage:

    • Quick change using a single clamping point, therefore tool change without risk of injury.
    • Cutter tools lie pre-set at the machine.
    • Compact design - low unit costs.

    Application:

    For clamping tools with drive flats.

    Note:

    Maximum tightening torque for VX3 and VX4 is 5.7 Nm, which can be achieved using the appropriate torque screwdriver No. 211750 size 5.7. Maximum tightening torque for V5 is 10 Nm. When releasing the deposits, do not travel beyond the stop.
    Extra short version available on request. We recommend the EWS Clean and cleaning set for cleaning the Varia toolholders and replaceable inserts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart