Die adapter Exchangeable insert M10

Article no.: 319795 M10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

for threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D2 30 mm
Length L 16 mm
Type of product Die holder

Identification numbers & Classifications

Article number 319795 M10
EAN / GTIN 4062406239879
Manufacturer number 319795 M10

Description

Version:

Adapter to take dies to DIN EN 22568 (round version).

Suitable for:

Die toolholder No. 319790; 319793.

Note:

Maximum thread depth 47 mm.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart