{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ d | 12 mm | |
⌀ d2 | 50 mm | |
Length L | 58.3 mm | |
Thread M | M40×1.5 | |
Type of product | Collet |
Article number | 319743 12 | |
EAN / GTIN | 4062406244057 | |
Manufacturer number | 319743 12 |