Top jaws for bar holder 8-20 mm

Article no.: 319718 8-20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 19.5 mm
Width B 46 mm
Height H 14.75 mm
Type of product Top jaws

Identification numbers & Classifications

Article number 319718 8-20
EAN / GTIN 4062406239176
Manufacturer number 319718 8-20

Description

Suitable for:

Bar holder No. 319711.

Note:

Standard jaw serration 1/16 inch × 90°.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart