{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 32 mm | |
Clamping range ⌀ d2 | 12 mm | |
⌀ d4 | 37 mm | |
l1 | 69 mm | |
l2 | 10 mm | |
Type of product | Reducing adapter |
Article number | 319428 32/12 | |
EAN / GTIN | 4045197781970 | |
Manufacturer number | 319428 32/12 |