Boring bar holder Form E2, VDI 20, Bore d2 (H7): 10mm

Article no.: 319310 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

Bore d2 (H7) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H7) 10 mm
VDI size VDI 20
d6 50 mm
l6 50 mm
l7 41 mm
Colour code for VDI shanks VDI 20
Cooling channel thread M6
Clamping screw thread M6
Type of product VDI boring bar toolholder

Identification numbers & Classifications

Article number 319310 10
EAN / GTIN 4062406754822
Manufacturer number 319310 10

Description

Application:

For internal machining with boring bar holder.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart