GARANT Master Eco boring bar holder Form E2, VDI 30, Bore dia. d2 (H7): 12mm

Article no.: 319225 12
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
35 pieces in stock

Select article variation and quantity

Bore dia. d2 (H7) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H7) 12 mm
VDI size VDI 30
d7 16.5 mm
Colour code for VDI shanks VDI 30
⌀ D6 68 mm
⌀ D8 55 mm
⌀ H3 21.5 mm
⌀ H1 28 mm
⌀ L3 22 mm
⌀ L6 65 mm
⌀ L7 92.5 mm
Type of product VDI boring bar toolholder

Identification numbers & Classifications

Article number 319225 12
EAN / GTIN 4067263107842
Manufacturer number 319225 12

Description

Version:

  • Case-hardened HRC 58+/-2.
  • All functional faces ground.
  • Through-bored VDI shank.
  • With two ball spray nozzles.

Advantage:

  • Also suitable for longer boring bars.
  • Individual length adjustment for the boring bars.

Application:

For internal machining with boring bar holder.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart