{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 30 mm | |
h1 | 20 mm | |
h2 | 29 mm | |
b1 | 76 mm | |
b2 | 35 mm | |
Shank width b3 | 17 mm | |
h5 | 28 mm | |
h6 | 38 mm | |
l1 | 60 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI multiple toolholder |
Article number | 319190 30 | |
EAN / GTIN | 4045197955074 | |
Manufacturer number | 319190 30 |
This article |
Recommendations |
||
---|---|---|---|
VDI multiple toolholder, overhead 30 mm
on request
In stock
4 pieces in stock
€312.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
€890.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
€308.20
plus VAT at the current rate
Prices plus delivery costs
|
|
b1 | 76 | 110 | 76 |
Shank width b3 | 17 | 37 | 17 |
h2 | 29 | 29 | 29 |
h5 | 28 | 33 | 28 |
h6 | 38 | 38 | 38 |
l1 | 60 | 70 | 60 |
Shank ⌀ D1 | 30 | 30 | 30 |