Inside jaw set, 3 pieces, hardened 315

Article no.: 315000 315
Set price 3 Piece (137,62 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 315 mm
Length L 130 mm
Width B 34 mm
Height H 79.5 mm
suitable for colour code Röhm geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 315000 315
EAN / GTIN 4019208038797
Manufacturer number 110162

Description

Suitable for:

Three-jaw lathe chucks No. 310505; 310655; 310705.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Downloads & documents

Compare with similar products

This article


Recommendations


Inside jaw set, 3 pieces, hardened  315

Inside jaw set, 3 pieces, hardened 315

on request
In stock
4 pieces in stock
€412.85
(137,62 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
€303.60
(101,20 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Width B 34 32
for chuck type 315 315
Height H 79.5 73
Length L 130 125
suitable for colour code Röhm geared scroll chucks and jaws HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws Gear scroll chuck jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart