Top jaws set, 3 pieces 315

Article no.: 313450 315
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 315 mm
Length L 140 mm
Width B 50 mm
Height H 50 mm
Hole centre spacing a 30 mm
Bore spacing b 28 mm
Slot width D 21 mm
for thread DIN 912 M16
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313450 315
EAN / GTIN 4019208193472
Manufacturer number 1028178

Description

Version:

Precision milled slots and serrations, burnished.
Bevelled for small clamping ⌀.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart