• Hoffmannin verkkokauppa on suljettu 23/12 2024 - 1/1 2025, ei lähetyksiä sinä aikana! Hyvää Joulua ja Onnellista Uutta Vuotta!

Fastening screw for hard and soft top jaws, for chuck type: 160/200

Article no.: 313420 160/200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
304 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 160 / 200
Thread M8x1
Length 20 mm
suitable for colour code Schunk self-centring chucks and jaws; Röhm self-centring chucks and jaws
Type of product Screw

Identification & Classification

Article number 313420 160/200
EAN / GTIN 4019208055602
Manufacturer number 200182
Manufacturer Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz

Description

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.

Suitable for:

Top jaws No. 313210, 313250, 313220, 313300 and 313310.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart