Half-round T-nut for face mill arbors 27

Article no.: 309898 27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

For size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 18 mm
Width B 12 mm
Height H 12 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 309898 27
EAN / GTIN 2050001945617

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart