ER clamping nut for sealing rings 32

Article no.: 309615 32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
119 pieces in stock

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 32 mm
Standard DIN 6499 D
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Overall length L 27.5 mm
External ⌀ D 50 mm
Thread M40×1.5
maximum tightening torque 180 Nm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309615 32
EAN / GTIN 7640128492191
Manufacturer number 5.450.32

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
Nut coated for: lower friction and increased clamping force coupled with high wear resistance and corrosion resistance.
With slots.

Suitable for:

All standard ER collet chucks.

Optional extras:

ER clamping wrench, No. 309680309740.
Single open ended spanner (for size 16), No. 613300 size 25.
Sealing rings No. 309625; 309630; 309635; 309645.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Compare with similar products

This article


Recommendations


ER clamping nut for sealing rings 32

ER clamping nut for sealing rings 32

on request
In stock
119 pieces in stock
€74.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
273 pieces in stock
€32.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
91 pieces in stock
€53.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
€83.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
€30.36
plus VAT at the current rate Prices plus delivery costs
External ⌀ D 50 mm 50 mm 50 mm 50 mm 40 mm
for ER 32 mm 32 mm 32 mm 32 mm 32 mm
Overall length L 27.5 mm 23 mm 23 mm 23 mm 17.5 mm
Thread M40×1.5 M40×1.5 M40×1.5 M40×1.5 M40×1.5
maximum tightening torque 180 Nm 180 Nm 180 Nm 180 Nm 70 Nm
Standard DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D
Type of product Clamping nut Clamping nut Clamping nut Clamping nut Clamping nut

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart