{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
External ⌀ D | 9.6 mm | |
Overall length L | 36 mm | |
Type of product | Collet |
Article number | 309563 6 | |
EAN / GTIN | 4045197708540 | |
Manufacturer number | 309563 6 |