{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 10 mm | |
Adapter | ET 32 | |
Standard | Manufacturer’s standard | |
External ⌀ D | 33 mm | |
Overall length L | 42.5 mm | |
Axial compensation | 0.1 mm | |
Radial compensation R thread tapping | 0.5 mm | |
Radial compensation R reaming | 0.1 mm | |
Type of product | Collet |
Article number | 309448 10 | |
EAN / GTIN | 4045197783158 | |
Manufacturer number | 309448 10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |