ER collet for machine taps with seal and spray nozzles 10 mm

Article no.: 309418 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 10 mm
Adapter ER 32
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4537 E
External ⌀ D 32.7 mm
Overall length L 40 mm
Type of product Collet

Identification numbers & Classifications

Article number 309418 10
EAN / GTIN 2050001766021
Manufacturer number 13836011000

Description

Version:

With square socket drive for positive engagement of the tap.
With sealing plugs for through coolant supply (up to 60 bar!) and spray nozzles.
FAHRION® corrosion protection:
  • Collet completely coated, including the mating faces.
  • This increases the service life of the collet and ensures full functionality and precision.

Suitable for:

All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

Note:

FAHRION® collets similar to ISO 15488-A.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet for machine taps with seal and spray nozzles 10 mm

ER collet for machine taps with seal and spray nozzles 10 mm

on request
In stock
37 pieces in stock
108,79 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
114 pieces in stock
42,90 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
61 pieces in stock
56,24 €
plus VAT at the current rate Prices plus delivery costs
Adapter ER 32 ER 32 ER 32
External ⌀ D 32.7 33 32.7
Overall length L 40 40 40
Standard ISO 15488-A ISO 15488-A ISO 15488-A
Concentricity ≤ 10 ≤ 10 ≤ 10
Type 4537 E 469 E 4537 E
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart