{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4031 E | |
External ⌀ D | 16.7 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 309403 4 | |
EAN / GTIN | 4045197666000 | |
Manufacturer number | 309403 4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet for machine taps with seal 4 mm
on request
In stock
29 pieces in stock
€46.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
€38.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 16 | ER 16 |
External ⌀ D | 16.7 | 17 |
Overall length L | 27.5 | 27.5 |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 |
Type | 4031 E | 425 E |
Type of product | Collet | Collet |