ER collet HP, ER 8, Nominal clamping ⌀ d: 5mm

Article no.: 309365 5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
41 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 5 mm
Adapter ER 8
Standard ISO 15488-B
Concentricity ≤ 2 µm
Type 4004 E
External ⌀ D 8.5 mm
Overall length L 13.6 mm
Type of product Collet

Identification numbers & Classifications

Article number 309365 5
EAN / GTIN 2050001767905
Manufacturer number 13610010500

Description

Version:

System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Suitable for:

Precision ER collet chuck CENTRO P.

Note:

  • Optimum concentricity only when used in CENTRO P chucks.
  • Clamping range h10 (nominal size only).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart