ER collet set 10 pieces 1−10 mm, ER 16

Article no.: 309160
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
32 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 16
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type of product Collet

Identification numbers & Classifications

Article number 309160
EAN / GTIN 4045197151896
Manufacturer number 309160

Description

Version:

Through hardened and ground. Polished.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet set 10 pieces 1−10 mm, ER 16

ER collet set 10 pieces 1−10 mm, ER 16

on request
In stock
32 pieces in stock
231,15 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
358,80 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock
273,70 €
plus VAT at the current rate Prices plus delivery costs
Adapter ER 16 ER 16 ER16
Standard ISO 15488-B ISO 15488-A ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm ≤ 10 µm
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart