{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 19 mm | |
Adapter | ER 40 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 10 µm | |
Type | 472 E | |
External ⌀ D | 41 mm | |
Overall length L | 46 mm | |
Type of product | Collet |
Article number | 309040 19 | |
EAN / GTIN | 4045197151810 | |
Manufacturer number | 309040 19 |
This article |
Recommendations |
|
---|---|---|
ER collet, ER 40, Nominal clamping ⌀ d: 19mm
on request
In stock
100 pieces in stock
28,06 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
23,23 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 40 | ER 32 |
External ⌀ D | 41 mm | 33 mm |
Overall length L | 46 mm | 40 mm |
Nominal clamping ⌀ d | 19 mm | 19 mm |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 10 µm | ≤ 10 µm |
Type of product | Collet | Collet |