{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 25 mm | |
Adapter | ER 40 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 472 E | |
External ⌀ D | 41 mm | |
Overall length L | 46 mm | |
Type of product | Collet |
Article number | 308990 25 | |
EAN / GTIN | 2050001768209 | |
Manufacturer number | 13717012500 |
This article |
Recommendations |
|
---|---|---|
ER collet, ER 40, Nominal clamping ⌀ d: 25mm
on request
In stock
80 pieces in stock
€36.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
€28.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal clamping ⌀ d | 25 mm | 25 mm |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 472 E | 472 E |
Type of product | Collet | Collet |