{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 425 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308921 9 | |
EAN / GTIN | 4045197888440 | |
Manufacturer number | 308921 9 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet with seal 9 mm
on request
In stock
63 pieces in stock
€27.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
€29.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
€31.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER16 | ER25 | ER32 |
External ⌀ D | 17 | 26 | 33 |
Overall length L | 27.5 | 34 | 40 |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 425 E | 429 E | 469 E |
Type of product | Collet | Collet | Collet |