{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 2 mm | |
Adapter | ER 11 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4008E | |
External ⌀ D | 11.3 mm | |
Overall length L | 18 mm | |
Type of product | Collet |
Article number | 308918 2 | |
EAN / GTIN | 4045197763761 | |
Manufacturer number | 308918 2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |