{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 12 mm | |
Adapter | ER 20 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 427 E | |
External ⌀ D | 20.7 mm | |
Overall length L | 31.5 mm | |
Type of product | Collet |
Article number | 308916 12 | |
EAN / GTIN | 2050001767141 | |
Manufacturer number | 13724011200 |
This article |
Recommendations |
||
---|---|---|---|
ER collet with seal, ER 20, Nominal clamping ⌀ d: 12mm
on request
In stock
34 pieces in stock
59,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
240 pieces in stock
29,44 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
342 pieces in stock
31,17 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 20 | ER25 | ER32 |
External ⌀ D | 20.7 mm | 26 mm | 33 mm |
Overall length L | 31.5 mm | 34 mm | 40 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 µm | ≤ 10 µm | ≤ 10 µm |
Type | 427 E | 429 E | 469 E |
Type of product | Collet | Collet | Collet |