ER collet chuck 16

Article no.: 308515 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER collets 16
    Clamping ⌀ D1 0.5-10 mm
    Adapter PSC 63 short
    Arbor standard ISO 26623-1
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Through-coolant yes
    Clamping range 0.5 mm - 10 mm
    Overhang dimension A 60 mm
    External ⌀ D 28 mm
    Spare GARANT high-speed clamping nut No. 309610 16
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 308515 16
    EAN / GTIN 4045197471604
    Manufacturer number 308515 16

    Description

    Version:

    • With RFID/Balluffchip bore.
    • All shanks hard turned (for smooth running!).
    • Mating faces of the PSC internal contour machined.

    Application:

    For clamping tools with plain shank in ER collets to DIN 6499 Form A and B.

    Supplied with:

    Coated high-speed clamping nut.

    Optional extras:

    ER collets No. 308881309434, ER chuck key No. 309680 or 613300, coolant pipe No. 309885 and socket No. 309893.
    Coolant tube and assembling key for coolant tubes No. 309885 and 309893.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart