Short drill chuck Form A 2,5-16 mm

Article no.: 302540 2,5-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: DIN 2080
  • Shape: A
  • maximum tightening torque Md max: ≤ 14

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range 2.5 mm - 16 mm
    Adapter SK 40
    Arbor standard DIN 2080
    Shape A
    maximum tightening torque Md max ≤ 14 Nm
    Overhang dimension A 97 mm
    Spare chuck key SW6
    External ⌀ D 56 mm
    Type of product Short drill chuck

    Identification numbers & Classifications

    Article number 302540 2,5-16
    EAN / GTIN 4045197307675
    Manufacturer number 805.561

    Description

    Version:

    For clockwise and anticlockwise rotation. Internal thread for manual clamping.

    Application:

    For clamping drills, countersinks, and reamers on milling machines.

    Supplied with:

    Hexagon screwdriver with T-handle.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart