{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Adapter | SK 40 A = 52 | |
Norm | DIN 6358 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 6 µm | |
Overhang dimension A | 52 mm | |
Overall length L | 169 mm | |
Milling mandrel length L3 with drive ring | 24 mm | |
Milling mandrel length L4 | 38 mm | |
Thread M | M16 | |
Spare milling cutter lock screw No. 309860 / 309861 | 32 | |
Spare drive ring No. 309870 | 32 | |
Suitable toggle spanner No. 309840 | 32 | |
Type of product | Milling cutter spigot |
Article number | 302505 32 | |
EAN / GTIN | 4062406111052 | |
Manufacturer number | 302505 32 |
This article |
Recommendations |
|
---|---|---|
Combination face mill adapter 32 mm
on request
In stock
7 pieces in stock
€67.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
€86.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang dimension A | 52 | 55 |
Spare drive ring No. 309870 | 32 | 32 |
Milling mandrel length L4 | 38 | 38 |
Overall length L | 169 | 206 |
Thread M | M16 | M24 |
Norm | DIN 6358 | DIN 6358 |
Suitable toggle spanner No. 309840 | 32 | 32 |