Shrink-fit chuck extension 4.5° with length adjustment screw 32/12 mm

Article no.: 302412 32/12
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ D1 12 mm
Shank ⌀ d 32 mm
Overall length L 160 mm
⌀ D2 24 mm
Type of product Extension

Identification numbers & Classifications

Article number 302412 32/12
EAN / GTIN 4045197436023
Manufacturer number 302412 32/12

Description

Version:

Bored through for internal coolant supply (IC).
With length adjustment screw, short.

Application:

For use in shrink-fit chucks, hydraulic chucks, and ER collet chucks.

Note:

Maximum permissible speed 8,000 rpm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart