Checking mandrel ISO 7388-1 300 mm

Article no.: 302397 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
  • Arbor standard: ISO 7388-1
  • Concentricity: ≤ 3

Product details

Technical Data

Adapter SK 50
Arbor standard ISO 7388-1
Concentricity ≤ 3 µm
External ⌀ D 50 mm
Type of product Checking mandrel

Identification numbers & Classifications

Article number 302397 300
EAN / GTIN 4062406105143
Manufacturer number 302397 300

Description

Application:

For acceptance of machine tools according to ISO recommendation R230.

Supplied with:

Wooden box and test certificate.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart