• Hoffmannin verkkokauppa on suljettu 23/12 2024 - 1/1 2025, ei lähetyksiä sinä aikana! Hyvää Joulua ja Onnellista Uutta Vuotta!

Slotted reducing adapter with cooling, ⌀ 32 mm, Clamping range ⌀ D1: 14mm

Article no.: 302175 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
45 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 14 mm
⌀ D 32 mm
Overall length L 63.5 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification & Classification

Article number 302175 14
EAN / GTIN 4045197763280
Manufacturer number 302175 14
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With cooling channel slots.

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • Very high torque guarantees a higher volume of metal removal compared to direct clamping.
  • Concentricity ± 5 µm (system accuracy at 3×D).
  • Concentricity ± 2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic chucks.

Suitable for:

Hydraulic chuck with clamping ⌀ 32 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart