{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 3 mm | |
⌀ D | 12 mm | |
Overall length L | 52.5 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302145 3 | |
EAN / GTIN | 4060576155289 |
This article |
Recommendations |
||
---|---|---|---|
Slotted reducing adapter with cooling 3 mm
on request
In stock
16 pieces in stock
€129.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
€123.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
€135.70
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 12 | 20 | 12 |
Overall length L | 52.5 | 47 | |
Concentricity system | 5 | 5 | 5 |
Clamping ⌀ D1 | 3 | 3 | 3 |
Type of product | Reducing adapter | Reducing adapter | Reducing adapter |