Hydraulic chuck short, heavy, Form ADB, SK 40, Clamping range ⌀ D1: 20mm

Article no.: 302005 20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
66 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape ADB
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 64.5 mm
External ⌀ D 49.5 mm
Reach L1 42 mm
suitable reducing adapter 302160; 302165; 302155; 302150
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302005 20
EAN / GTIN 4045197146069
Manufacturer number 302005 20

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID / Balluffchip bore.
  • Axial length adjustment possible, 10 mm adjustment track.
  • Flexible due to use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, size 12; 20; 32: Reducing adapter No. 302135302187.

Note:

V = Maximum adjustment range!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart