{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Through-coolant | yes | |
External ⌀ D | 20 mm | |
L1 | 40 mm | |
⌀ D2 | 9.8 mm | |
Overall length L | 150 mm | |
Type of product | Side lock arbor |
Article number |
300415 6
Copy |
|
EAN / GTIN |
4045197700889
Copy |
|
Manufacturer number |
300415 6
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |