Push broach set HSS, complete in a wooden case Fit JS9 4-8

Article no.: 290400 4-8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material HSS
    Type of product Broach

    Identification numbers & Classifications

    Article number 290400 4-8
    EAN / GTIN 662600444983
    Manufacturer number 44498

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    INOX < 900 N/mm²
    M
    GG(G)
    K
    CuZn
    N
    Graphite, GRP, CRP
    N
    Oil
     

    Description

    Version:

    Set of push broaches HSS No. 290405 including the necessary shims No. 290410 and guide bushes No. 290415. Supplied in a high-quality sturdy wooden case for secure and clear storage.

    Content:

    1× each broach 290405: 4B1; 5B1; 6C1; 8C1
    1× each guide bush No. 290415: Type B1:
    12; 14; 15; 16;
    Type C1:
    18; 19; 20; 22; 24;
    25; 26; 28; 30

    Note:

    • Fits P9 and H9 available ex stock at a 15 % additional charge.
    • Sets of push broaches for single pass use on request.
    • BROACHING PRESSES can be found in Volume 2 (Hand tools and Measuring tools).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart