{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for slot width m | 16 mm | |
Coating | TiN | |
for precision fit | P9 | |
Blade width w | 15.982 mm | |
Groove depth t | 5.53 mm | |
Tip thickness b | 14 mm | |
Chamfer | 0.2 mm×45° | |
Tool material | HSS | |
Type of product | Keyway broaching and profile slotting tool |
Article number |
290360 16
Copy |
|
EAN / GTIN |
4045197881359
Copy |
|
Manufacturer number |
290360 16
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |