• The item cannot be ordered due to missing prices.

TANGGRIP TNF-IQ inserts 4/0,25 mm

Article no.: 274222 4/0,25
New product
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker P
Cutting speed vc main application 80 m/min - 150 m/min
Groove width w 4 mm
Corner radius R 0.25 mm
Grade IC808
Tolerance groove width w 0.05 mm
Feed f 0.1 mm/rev. - 0.15 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Series TANG-GRIP
Finishing/roughing assignment Finishing
Manufacturer's designation TNF 4P-IQ IC808
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 274222 4/0,25
EAN / GTIN 7291075326178
Manufacturer number 6200477

Description

Version:

Positive chip breaker. Soft-cutting. Optimal chip control and chip evacuation. Low to medium feed rates.

Application:

For face grooving.

Suitable for:

Blade No. 274202274205.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart