{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TANG-GRIP | |
Groove width w | 5 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 35 mm | |
Overall length L | 90 mm | |
WB_2 | 18 mm | |
WF | 9.7 mm | |
Functional height h1 | 24.8 mm | |
Shank height h5 | 32 mm | |
Overhang | 35 mm | |
axial grooving possible | yes | |
Manufacturer's designation | TNFFA 100L-5IQ | |
Type of product | Toolholder |
Article number | 274203 100-180 | |
EAN / GTIN | 7291075311082 | |
Manufacturer number | 2302601 |