• The item cannot be ordered due to missing prices.

TANGGRIP TNFFA-IQ axial grooving toolholder reinforced 110-300 mm

Article no.: 274202 110-300
New product

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP
Groove width w 6 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 35 mm
Overall length L 90 mm
WB_2 14.8 mm
WF 10.2 mm
Functional height h1 24.8 mm
Shank height h5 32 mm
Overhang 35 mm
axial grooving possible yes
Manufacturer's designation TNFFA 110R-6IQ
Type of product Toolholder

Identification numbers & Classifications

Article number 274202 110-300
EAN / GTIN 7291075311174
Manufacturer number 2302841

Description

Application:

For face grooving.

Suitable for:

Cutting inserts No. 274422 – 274226.

Attention:

Please order the assembly key No. 279952 separately.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart