Carbide inserts for axial grooving left-hand 14/20L mm

Article no.: 274063 14/20L
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
29 pieces in stock

Select article variation and quantity

⌀ Dmin groove D1/D2 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Through-coolant yes
    Shank ⌀ Ds 8 mm
    Groove width w 3 mm
    Tip centre offset L3 1.6 mm
    Overall length L 80 mm
    maximum cutting depth tmax 43 mm
    Feed f 0.01 mm - 0.03 mm
    Coating TiAlN-PVD
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 274063 14/20L
    EAN / GTIN 4067263558781
    Manufacturer number 274063 14/20L

    Application Table

    Alu plastics
    N
    50
    Aluminium (short chipping)
    N
    90
    Alu > 10% Si
    N
    70
    Steel < 500 N/mm²
    P
    55
    Steel < 750 N/mm²
    P
    55
    Steel < 900 N/mm²
    P
    50
    Steel < 1100 N/mm²
    P
    40
    Steel < 1400 N/mm²
    P
    35
    INOX < 900 N/mm²
    M
    45
    INOX > 900 N/mm²
    M
    45
    Ti > 850 N/mm²
    S
    25
    GG(G)
    K
    55
    CuZn
    N
    50
    continuous
     
    wet maximum
     

    Description

    Version:

    With through-coolant and additional flank face cooling.

    Attention:

    Order size = minimum groove ⌀.
    Larger groove diameters can be achieved without modification.
    D1 = Dmin internal diameter.
    D2 = Dmin external diameter.
    L version with greater grooving depth tmax.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart