• The item cannot be ordered due to missing prices.

PENTACUT 24N-C/34N-C inserts 3/24 mm

Article no.: 273939 3/24
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material Carbide
    Main application UNI
    Cutting conditions continuous
    Chip breaker C
    Cutting speed vc main application 60 m/min - 180 m/min
    Insert size ⌀ d 24 mm
    Groove width w 3 mm
    Corner radius R 0.2 mm
    Grade IC908
    Tolerance groove width w 0.02 mm
    Grooving depth tmax 6.2 mm
    Tolerance corner radius R 0.05 mm
    Feed f 0.1 mm/rev. - 0.2 mm/rev.
    Number of changes/inserts 5
    Indexable insert profile neutral
    Series PENTACUT
    Finishing/roughing assignment Finishing
    Manufacturer's designation PENTA 24N300C020 IC908
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273939 3/24
    EAN / GTIN 7291075346824
    Manufacturer number 6004781

    Description

    Version:

    Chip breakers with a pronounced protective chamfer. Medium to high feed rates.

    Application:

    First choice for precision grooving. Parting off is possible. Also suitable for interrupted cutting.

    Suitable for:

    Toolholder No. 273924273925.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart